TENNSCO General Purpose Boltless Metal Shelving

Sebelum PPN:
Rp9.999.900 - Rp12.999.900
Spesifikasi
UNSPSC24102004
Decking MaterialSteel
FinishPowder Coated
Frame MaterialSteel
Side Panel StyleOpen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-heavy-duty boltless metal shelving units generally are sturdier and can hold heavier items than shelving units with lower duty levels. Also known as die shelving, they are used for storing dies, fixtures, jigs, and other heavy equipment. These shelving units have solid steel decking that provides a smooth, solid surface that items cannot fall through. It is more resistant to damage than particleboard decking and will not splinter. The decking installs over the shelving units' beams to distribute the weight of items placed on the decking across the beams.
Feature
Boltless Shelving Channel Overall Depth 18 in Overall Height 72 in Overall Width 36 in Shelf Gauge 16 ga Steel Steel Steel (20) Shelf Supports (4) Uprights (5) Deck Supports Includes Decking Yes 4 000 lb Whole Unit Load Capacity 20 000 lb Standalone Open Post Gauge 14 ga Number of Shelves 5 Maximum Post Load Capacity 13 000 lb with Beam Evenly Spaced at 24 in Powder Coated Extra-Heavy-Duty Medium Gray

Ulasan Produk

Tidak ada ulasan