LINEAR Gate Operator System

Sebelum PPN:
Rp41.999.900 - Rp60.999.900
Spesifikasi
UNSPSC30171512
Compatible Gate Maximum Length (ft)16
Display Qty1
IncludesRechargeable Battery
Maximum Operating Temperature (°F)160
Minimum Operating Temperature (°F)-5
Operating Voltage (V)12 DC
Power SourceSolar

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Swing-gate operator systems attach to an existing swing-style gate that opens and closes by articulating out from the gate's base. They secure property and automate entry for authorized vehicles at entrances with heavy traffic flow. These systems come with a built-in backup battery to ensure continued operation in the event of power loss.
Feature
Swing Gate Operator Single Gate Medium to Heavy Duty Voltage 12VDC Rechargeable Battery Operation Control Board Programmable for Pull-to-Open or Push-to-Open Cycle 18 to 20 Seconds to Open Max Capacity 20 ft Gate 1 000 lb Safety Features Soft Start/Soft Stop Adustable Obstruction Sensing Auto Close Standards UL325 5th Edition ETL listed For Use With 13X178 13X168 Includes Gate Operator Battery Backup Radio Receiver Entry Transmitter AC Transformer Mounting Hardware

Ulasan Produk

Tidak ada ulasan

Halaman Terkait