SHEPHERD CASTER Friction-Ring Stem Caster

Sebelum PPN:
Rp119.900 - Rp1.299.900
Spesifikasi
UNSPSC31162701
Caster Mounting TypeStem
Caster Stem TypeFriction Ring

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSF-listed sanitary friction-ring stem casters are built to satisfy the National Sanitation Foundation's (NSF) rigorous testing requirements for casters that are used in environments where they will be exposed to frequent washdowns, oils, or chemicals. They are used in food-service areas, food-manufacturing facilities, cleanrooms, and similar environments where sanitary conditions must be maintained. The casters have double ball swivel bearings that allow them to swivel smoothly.
Feature
NSF-Listed Sanitary Friction-Ring Stem Caster Swivel Caster with Brake 110 lb Load Rating 0 to 299 lb 3 in Wheel Dia 13/16 in Wheel Width Rubber Wheel/Tread Material 3 1/2 in Mounting Height Plain 7/16 in x 1-3/8 in Caster Stem Size Friction Ring Steel Caster Frame Material Zinc Plated Frame Finish Yes Non-Marking 1 Number of Wheels

Ulasan Produk

Tidak ada ulasan