Nashua Foil Tape

Sebelum PPN:
Rp289.900 - Rp1.299.900
Spesifikasi
EnvironmentIndoor and Outdoor
Package Quantity1
Product FormContinuous Roll
Tape Adhesive FormatSingle-Sided
Tape Backing ConstructionFoil
Tape BrandNashua
Tape ElongationNot Rated
Tape Resistance PropertiesUV-Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The aluminum backing on this general purpose foil tape reflects light and heat and resists vapor, UV rays, and weathering. Foil tape seals ductwork and foil-covered insulation in HVAC applications, and it repairs metal parts and sheeting in construction and industrial applications.
Feature
Tape Type Foil Tape Tape Sub-Type General Purpose Foil Tape Tape Brand Nashua Series 322 Imperial Tape Length 50 yd Imperial Tape Width 2 1/2 in Imperial Tape WxL 2 1/2 in x 50 yd Common Industry Automotive Indoor and Outdoor Maximum Tape Performance Temperature 200 Degrees F Minimum Tape Performance Temperature 40 Degrees F Continuous Roll Tape Adhesive Material Rubber Tape Backing Material Aluminum Liner Included Yes Liner Material Kraft Paper Metric Tape Length 45.7 m

Ulasan Produk

Tidak ada ulasan