STI MARINE Firestop Pillows, Plugs, Sheet & Wrap (Selang Pemadam Kebakaran)

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC46191608
ColorWhite
Density (lbs/gal)12.5
FeaturesConforms to Virtually Any Condition; Meets IMO FTP Code; Modified to Allow for Retrofit; Provides Water and Gas-Tight Ratings; Safe to Clean Up
Fire Rating Time (hour)2
Manufacturer Part NumberMFB530
Outer MaterialInorganic Fiber
Overall Length (inch)360
Overall Width (inch)5
Sheet Length (inch)360
StandardsClass A-0 to A-60; Tested to 2010 IMO FTP, Annex 1, Part 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Firestop sheets are cut to fit irregular shapes to cover large openings. Sheets include an intumescent material that expands to seal the space when it's subjected to high heat, preventing smoke and flame from moving to adjoining areas.
Feature
Firestop Sheet Fire Rating 2 hr Overall Width 5 in Roll Length 360 in Color White Density 12.5 lb/gal Features Conforms to Virtually Any Condition Meets IMO FTP Code Modified to Allow for Retrofit Provides Water and Gas-Tight Ratings Safe to Clean Up Outer Material Inorganic Fiber Sheet Length 360 in

Ulasan Produk

Tidak ada ulasan