STI Firestop Passthrough & Collar

Sebelum PPN:
Rp439.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Firestop cable passthroughs have large openings for passing through bundles of wires or cables. Cable passthroughs require putty or intumescent materials to seal the opening in the event of a fire.
Feature
Sleeve Kit Fire Rating 1 hr 1 to 2 hr 2 hr 3 hr 30 min 4 hr Not Rated For Pipe Size Not Applicable For Use On Cable Includes (2) Gaskets (2) Plates Labels Putty Bar Steel Sleeve Includes Mounting Hardware Yes Outside Diameter Not Applicable Overall Height 4.5 in Overall Length 12 in Overall Width 8.25 in Shape Round Usage Location Fire-Rated Walls and Floors Color Silver Expansion Temperature 230 Degrees F

Ulasan Produk

Tidak ada ulasan