SPECSEAL Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC46191503
Application MethodCaulk Gun
Brand & SeriesSPECSEAL ES
ColorRed
Color FamilyRed
CompositionSilicone
Container Size & Type20 oz Cartridge
Container Size (oz)20
Container TypeCartridge
Density (lbs/gal)12.1
Drying Time (hour)2
ElastomericYes
Fire Rating Time (hour)4
Firestop Material TypeCaulk
Firestop TypeSealant/Caulk
Flame Spread Index5
Flame Spread RatingClass A
For LocationConstruction Joints
For Material TypeAll Common Construction Surfaces
For Use OnBottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall
FormulationLatex Based
Manufacturer Part NumberES120R
Maximum Application Temperature (°F)95
Maximum Service Temperature (°F)185
Minimum Application Temperature (°F)40
Minimum Service Temperature (°F)40
New PropertiesYes E
Non-ToxicNo
PaintableYes
PropertiesMeets LEED v3 V4 & V4.1 requirements.; no asbestos, no PCB's, no inorganic fibers; no solvents; Non-halogenated; Elastomeric
STC Rating62
SeriesES
Shelf Life (year)2
Smoke Developed Index5
StandardsCAN/ULC-S115; FM Approved; UL 2079 (ASTM E1966); UL Listed
Sub BrandSPECSEAL
Usage LocationThrough Penetrations; Bottom of Wall; Floor to Floor; Floor to Wall; Head of Wall; Wall to Wall; Construction Joints
Water TightYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hooks on rescue poles grab the lifeline of a dangling worker to pull them toward the rescuer. Rescue poles extend the reach or a rescuer, allowing them to remain safe while retrieving a worker.
Feature
Fire Barrier Sealant Application Method Caulk Gun Color Red Container Size 20 oz Container Type Cartridge Drying Time 2 hr Expansion Temperature Not Applicable Fire Rating 4 hr Firestop Type Sealant/Caulk Flame Spread Index 5 Flame Spread Rating Class A For Material Type All Common Construction Surfaces For Use On Bottom of Wall Floor to Floor Floor to Wall Head of Wall Wall to Wall Formulation Latex Based Maximum Service Temperature 185 Degrees F Non-Toxic No Paintable Yes

Ulasan Produk

Tidak ada ulasan