DIXON VALVE COUPLING Fire Hydrant & Standpipe Cap & Plug (Perlengkapan Alat Pemadam)

Sebelum PPN:
Rp3.199.900
Spesifikasi
UNSPSC46191603
Attachment TypeCap
BreakableNo
ColorGold
Compatible Pipe Size (inch)2-1/2
Hose Fitting GenderFemale
IncludesRocker Lug
Includes ChainYes
Manufacturer Part NumberRFC250
MaterialBrass
Material GradeC83600
Thread Size (inch)2-1/2
Thread TypeNPSH
Tightening MethodRocker Lug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass fire hose and hydrant caps twist onto fire hydrant and hose openings to keep out dirt and prevent damage to external threads. Brass is more heat-resistant than aluminum and provides good strength, ductility, and corrosion resistance.
Feature
Hydrant Cap Compatible Pipe Size 2 1/2 in Hose Fitting Gender Female Includes Chain Yes Thread Type NPSH Tightening Method Rocker Lug Material Brass Breakable No Color Gold Includes Rocker Lug Material Grade C83600 Thread Size 2 1/2 in

Ulasan Produk

Tidak ada ulasan