CARRAND Fire Hose Nozzle (Perlengkapan Alat Pemadam)

Sebelum PPN:
Rp479.900
Spesifikasi
UNSPSC47121805
Activates ByOn/Off Switch
Body MaterialABS
Bumper ColorBlack
For use withGarden Hose
Inlet Size (inch)3/4
Manufacturer Part Number90051
Product TypeFire Hose Nozzle
Sub BrandCarrand
Thread TypeGH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crossover-style safety harnesses for positioning and climbing have two shoulder straps that cross in front of the chest, which requires the worker step into the harness.
Feature
Fire Hose Nozzle Activates By On/Off Switch Body Material ABS Inlet Size 3/4 in Product Type Fire Hose Nozzle Spray Pattern Adjustable Thread Type GH Bumper Color Black For Use With Garden Hose

Ulasan Produk

Tidak ada ulasan