HARRINGTON Festoon System Component (Penghubung Kabel Festoon / Komponen Sistem Festoon)

Sebelum PPN:
Rp709.900
Spesifikasi
UNSPSC24101630
ColorOrange
Compatible Cable Thickness (inch)0.44-0.56
Compatible Cable TypeRound
Compatible Track TypeWire Rope
Manufacturer Part NumberES1527003
Maximum Compatible Round Cable Diameter (inch)0.56
Minimum Compatible Round Cable Diameter (inch)0.44
Overall Height (inch)0.38
Overall Length (inch)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable connectors for festoon systems link electrical cables together in festoon systems.
Feature
Festoon Hanger Compatible Track Type Wire Rope Compatible I-Beam Size Not Applicable Compatible Cable Type Round Minimum Compatible Flat Cable Height Not Applicable Maximum Compatible Flat Cable Height Not Applicable Minimum Compatible Flat Cable Width Not Applicable Maximum Compatible Flat Cable Width Not Applicable Minimum Compatible Round Cable Diameter 0.44 in Maximum Compatible Round Cable Diameter 0.56 in Maximum Load Capacity Not Applicable Material Not Applicable Color Orange

Ulasan Produk

Tidak ada ulasan