SELLSTROM Face Shield Crown & Chin Protector (Pelindung Wajah)

Sebelum PPN:
Rp549.900 - Rp609.900
Spesifikasi
UNSPSC46181702
Compatible with BrandSellstrom
Dielectric ProtectionNo
For use withFace Shield Visor
Headgear StyleSingle Crown
IncludesRatchet Knob
MaterialNylon
StandardsANSI Z87+ High Impact
Suspension Adjustment TypeRatchet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These face shield crowns and chin protectors fit Sellstrom-brand face shields. Crowns attach to headgear and cover the forehead and part of the top of the head to protect against splash and impact from flying debris. Chin protectors attach to the bottom of a visor to protect the front and underside of the chin from impact and splash.
Feature
Headgear Color Blue Compatible with Brand Sellstrom Compatible with Manufacturer Model Number S3500 S35020 S35040 S35050 S35100 S35120 S35140 S35150 Compatible with Series 390 Dielectric Protection No Features Extra-Large High Impact Blue Crown For Use With Face Shield Visor Headgear Style Single Crown Includes Ratchet Knob Material Nylon Standards ANSI Z87+ High Impact Suspension Adjustment Type Ratchet

Ulasan Produk

Tidak ada ulasan