HONEYWELL FIBRE-METAL Face Shield Crown & Chin Protector (Pelindung Wajah)

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC46181707
ColorGray
Compatible with BrandHoneywell Fibre Metal
Dielectric ProtectionNo
FeaturesComfortable; Crown Made of Heat-Resistant Noryl; Guaranteed for the Life of the Headgear; Simple Window Mounting Pattern for a Secure Fit; Strip-Proof
For use withFace Shield
Headgear StyleSingle Crown
Height (inch)3
Manufacturer Part NumberF300
MaterialPlastic
StandardsANSI Z87.1; CSA Z94.3; SEI Certified
Suspension Adjustment TypeRatchet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These face shield crowns and chin protectors fit Honeywell North-brand face shields. Crowns attach to headgear and cover the forehead and part of the top of the head to protect against splash and impact from flying debris. Chin protectors attach to the bottom of a visor to protect the front and underside of the chin from impact and splash.
Feature
Faceshield Headgear Color Gray Compatible with Brand Honeywell Fibre Metal Dielectric Protection No Features Comfortable Crown Made of Heat-Resistant Noryl(R) Guaranteed for the Life of the Headgear Simple Window Mounting Pattern for a Secure Fit Strip-Proof For Use With Face Shield Headgear Style Replacement Headgear Height 3 in Includes Headgear Only Material Plastic Standards ANSI Z87.1 CSA Z94.3 SEI Certified Suspension Adjustment Type Ratchet

Ulasan Produk

Tidak ada ulasan