Bullard Penahan Mahkota & Dagu Pelindung Wajah (Tali Helm)

Sebelum PPN:
Rp299.900
Spesifikasi
UNSPSC46181706
ColorClear
Compatible with BrandE D Bullard
Compatible with Product TypeFace Shield
Compatible with SeriesSentinel
FeaturesChin Cup
For use withSentinel
Headgear StyleChin Protector
Manufacturer Part NumberCP2
MaterialPolycarbonate
Width (inch)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Containers collect hoist chains when not in use to protect them against damage, keep them clean, and store them away from loads and operators.
Feature
Chin Protector Color Clear Compatible with Product Type Face Shield Compatible with Brand E D Bullard Compatible with Series Sentinel Features Chin Cup For Use With Sentinel Material Polycarbonate Width 7 in

Ulasan Produk

Tidak ada ulasan