Jackson Safety Face Shield Assembly for Hard Hat & Helmet

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC46181702
ApplicationFlying Debris
Compatible with BrandJackson Safety
Compatible with Manufacturer Model Number14214; 14215; 20695; 32187; 38424
Compatible with SeriesMaxview
Dielectric ProtectionNo
Face Shield TypeFace Shield Assembly
Face Shield Visor CoatingAnti-Fog
FeaturesExtended Top of Head Coverage; Extra-Large Polycarbonate Window for Superior Optics and Panoramic View; Lightweight Construction
Headgear ColorBlack
Headgear MaterialNylon
Headgear StyleFull Frame
IncludesSide and Chin Guard
Includes Anti-Fog Visor CoatingYes
Includes Anti-Static Visor CoatingNo
Includes No Visor CoatingsNo
Includes Scratch-Resistant Visor CoatingNo
Manufacturer Part Number14203
ReusabilityReusable
StandardsANSI Z87.1; CSA Z94.3
Sub BrandMaxview
Suspension Adjustment TypeUniversal Adapter
Visor Height (inch)9
Visor MaterialPolycarbonate
Visor Thickness (inch)0.04
Visor Width (inch)13-1/2
Visor colorClear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These face shields attach to Jackson Safety-brand hard hats. Hard hat face shields and adapters attach to compatible hard hats to protect workers from splash and impact from flying debris.
Feature
Faceshield Assembly Application Brazing Grinding Plasma Cutting Compatible with Brand Jackson Safety Compatible with Manufacturer Model Number 14250 14255 14258 20694 32187 Compatible with Series Quad(TM) 500 Dielectric Protection No Face Shield Type Face Shield Assembly

Ulasan Produk

Tidak ada ulasan