SPEAKMAN Eyewash Station

Sebelum PPN:
Rp18.999.900 - Rp25.999.900
Spesifikasi
UNSPSC46181810
ActivationPush Plate
AssemblyAssembled
EnvironmentGeneral Purpose
Handle MaterialStainless Steel
Hazardous Location RatingNot Rated
Inlet Pipe GenderFemale
Inlet Pipe Size (inch)1/2
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
Mount TypeWall
Mounting StyleFully Recessed
Number of Spray Heads2
Pipe MaterialChrome-Plated Brass
Spray Head Diameter (inch)1-1/2
Spray Head MaterialPlastic
Valve MaterialChrome Plated Brass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of preservation sealing tape are weather-resistant and designed to withstand long-term exposure to outdoor conditions. It is often used to seal heavy sheeting or tarp to protect and preserve material and equipment for transportation and storage. This tape is useful in marine, military, and industrial applications.
Feature
Plumbed Eyewash Activation Push Plate Bowl Style Covered Color Silver Coverage Eyes Depth 14 1/2 in Height 13 in Width 15 in Environment General Purpose Eyewash Bowl Material Plastic Hazardous Location Rating Not Rated Includes (2) Aerated Spray Heads with Automatic Flow Controls Inlet Pipe Gender Female Inlet Pipe Size 1/2 in Inlet Pipe Thread Type NPT Pipe Material Chrome-Plated Brass Mount Type Wall ADA Compliant No Mounting Style Fully Recessed

Ulasan Produk

Tidak ada ulasan