QUANTUM STORAGE SYSTEMS ESD Static-Control Divider Box Divider

Sebelum PPN:
Rp259.900 - Rp1.899.900
Spesifikasi
UNSPSC24112406
ColorBlack
MaterialPlastic
Number of Dividers6
Surface Resistivity (ohm/sq)Less than 1.00x10⁶

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dividers fit into the interior grooves of ESD static-control boxes to create separate compartments.
Feature
Divider Color Black Compatible Manufacturer Model Number DG92080CO Electrostatic Discharge Yes For Bin Width 9 1/4 in Material Plastic Number of Dividers 6 Overall Height 7 1/4 in Overall Length 9 5/8 in Overall Width Not Applicable Surface Resistivity Less than 1.00 x 10 ohm/sq Compatible Grainger Part Number 2TB31 Divider Direction Short Side Material Thickness 1/4 in Product Type Divider Package Quantity 6

Ulasan Produk

Tidak ada ulasan