LEWISBINS ESD Static-Control Divider Box Divider

Sebelum PPN:
Rp93.900 - Rp379.900
Spesifikasi
ColorBlack
MaterialPlastic
Number of Dividers1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dividers fit into the interior grooves of ESD static-control boxes to create separate compartments.
Feature
Divider Color Black Compatible Manufacturer Model Number DC2060-XL Electrostatic Discharge Yes For Bin Width 9 3/8 in Material Plastic Number of Dividers 1 Overall Height 5 1/2 in Overall Length 15 1/4 in Overall Width Not Applicable Divider Direction Long Side For Container Type Box Material Thickness 1/8 in Product Type Divider

Ulasan Produk

Tidak ada ulasan