START INTERNATIONAL Electric Packaging Label Dispenser (Tempat Solasi / Dispenser Lakban Elektrik)

Sebelum PPN:
Rp22.999.900 - Rp35.999.900
Spesifikasi
MaterialAnodized Aluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electric label dispensers automatically dispense packaging labels, which helps speed up high-volume labeling tasks. They keep the labels organized and ready for use when labeling packages and shipping containers.
Feature
Electric Label Dispenser Label Dispenser Style Electric Overall Height 10 13/32 in Overall Length 14 13/32 in Overall Depth 14 29/32 in For Max Label Width 8 in For Max Roll Dia 12 in For Min Label Width 1/4 in Material Anodized Aluminum Voltage 110/115V AC 2.5A 60Hz Feed Speed 3.9 in/sec Includes 3 in Core Holder Lock Rod Material Guide Power Cord

Ulasan Produk

Tidak ada ulasan

Halaman Terkait