DAYTON Electric Cable Hoist (Katrol Elektrik)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp22.999.900
Spesifikasi
UNSPSC24101602
Body Depth (inch)4-5/8
Body Length (inch)14-1/4
Body MaterialSteel
Body Width (inch)6
Brake TypeElectric Disc Motor
ColorRed
Controller Cord Length (ft)6
ControlsPendant
Cord Diameter (inch)3-1/5
Cord MaterialStainless Steel
Cord TypeWire
Duty ClassificationH2 - Light Duty
Fixed Lift Speed (fpm)10
Headroom (inch)14-1/2
Includes BrakeBrake Included
Includes ClutchClutch Included
Lift Length (ft)10
Lift Speed (fpm)10
Lifting Capacity (lbs)500
Lifting Hook MaterialSteel
Lifting Hook Opening Width (inch)1-9/32
Lifting Hook TypeHook with Safety Latch
Manufacturer Part Number4GU72
Max Current Draw (A)3
Maximum Cord Length (ft)6
Minimum Cord Length (ft)10
Minimum Retracted Length (inch)14-1/2
Motor Horsepower (HP)1/8
Mount TypeHook Mounted - No Trolley
Number of Reeves1
Number of Speeds1
Operating Voltage (V)115 AC
Overload Protection IncludedNo
Pendant IP RatingIP54
Phase1
Rope Length (ft)10
Speed ProgrammabilityNon-Programmable
StandardsCUL Listed; UL Listed
Sub BrandDayton
Thermal ProtectionIncluded
Tonnage - Lifting Capacity (t)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Swingarm float liquid-level gauges have stems with extended arms that have a floating component that stays buoyant in the fluid and moves up and down as the liquid level changes to measure its level. These indicators are ideal for applications with narrow clearances or environments where vertical floats and level measuring sticks wouldn't work. They install onto the tops of vertically-oriented drums and tanks and provide continuous, reliable measurements without requiring a power source.
Feature
Electric Wire Rope Hoist Current at Minimum Voltage 3 A Duty Classification H2 Headroom 14 1/2 in Number of Speeds 1 Programmable Non-Programmable Fixed Lift Speed 10 fpm Minimum Lift Speed Not Applicable Maximum Lift Speed Not Applicable Maximum Lifting Capacity 500 lb Maximum Lifting Length 10 ft Motor Horsepower 1/8 hp Mount Type Hook Mounted - No Trolley Operating Voltage 115V AC Body Depth 4 5/8 in Body Length 14 1/4 in Body Material Steel Body Width 6 in

Ulasan Produk

Tidak ada ulasan