NEW AGE Dunnage Rack (Rak Lantai / Rak Barang)

Sebelum PPN:
Rp4.699.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum dunnage racks are lightweight and will not rust when used in wet environments or areas where the racks will be washed down often. The racks have a slatted deck with gaps that allow liquids to drain away from the racks and let air circulate through the racks for ventilation. All parts of the racks are welded together for strength. They provide a smooth surface that will not snag bags or leave indentations on products.
Feature
Dunnage Rack Silver Finish Natural Load Capacity 1 500 lb Overall Depth 24 in Overall Height 12 in Overall Width 60 in Aluminum Method of Construction Welded Rack Top Style Bar Includes Plastic Cap Feet Standards NSF

Ulasan Produk

Tidak ada ulasan

Halaman Terkait