THE GORILLA GLUE COMPANY Duct & Repair Tape (Lakban Bening / Lakban Serbaguna)

Sebelum PPN:
Rp759.900
Spesifikasi
UNSPSC31201610
Adhesion to Steel (oz/inch)85
Brand and SeriesThe Gorilla Glue Company
Common IndustryGeneral Maintenance & Repair
Duct Tape GradeUtility
Duct Tape Length (yd)15
Duct Tape Primary MaterialEthylene Copolymer
Duct Tape TypeDuct Tape
Duct Tape Width (inch)2-13/16
EnvironmentIndoor and Outdoor
Imperial Tape (WxL) (inchxyd)2-13/16x15
Imperial Tape Length (yd)15
Imperial Tape Width (inch)2-13/16
Maximum Tape Performance Temperature (°F)140
Metric Tape Length (m)13.7
Metric Tape Width (mm)72
Minimum Tape Performance Temperature (°F)-4
Package Quantity1
Specifications MetASTM
StandardsASTM D3330
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialEthylene Copolymer
Tape BrandGorilla
Tape ColorTransparent
Tape Duty RatingLight Duty
Tape Resistance PropertiesUV-Resistant; Water-Resistant
Tape ShapeContinuous Roll
Tape Sub-TypeTransparent Repair Tape
Tape Thickness (mil)7
Tape TypeDuct & Repair Tape
Temperature Range (°F)-4 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Select 1 Plies for thick webbing. These nylon Type 3 flat eye and eye slings can be used in vertical, basket, and choker hitches. Ideal for easier removal from beneath the load than similar sling types.
Feature
Tape Thickness 7 mil Tape Brand Gorilla Common Industry General Maintenance Repair Indoor and Outdoor Imperial Tape Length 15 yd Imperial Tape Width 2 13/16 in Maximum Tape Performance Temperature 140 Degrees F Minimum Tape Performance Temperature -4 Degrees F Continuous Roll Tape Backing Material Ethylene Copolymer Tape Adhesive Material Acrylic Tape Sub-Type Transparent Repair Tape Duct Repair Tape Adhesion to Steel 85 oz/in Metric Tape Length 13.7 m Metric Tape Width 72 mm

Ulasan Produk

Tidak ada ulasan