TAPECASE Duct & Repair Tape (Lakban Perbaikan)

Sebelum PPN:
Rp299.900 - Rp809.900
Spesifikasi
UNSPSC31201523
Adhesion to Steel (oz/inch)32
Brand and SeriesTapeCase 175
Common IndustryAssembly & Manufacturing; General Maintenance & Repair; Warehouse
Duct Tape Length (yd)60
EnvironmentIndoor and Outdoor
Imperial Tape Length (yd)60
Maximum Tape Performance Temperature (°F)200
Metric Tape Length (m)54.9
Minimum Tape Performance TemperatureNot Rated
Overall Tape Diameter (inch)3-1/4
Package Quantity1
Series175
Specifications MetASTM
StandardsASTM D1000
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionCloth
Tape Backing MaterialCotton Cloth
Tape BrandTapeCase
Tape ColorWhite
Tape Duty RatingStandard Duty
Tape ElongationNot Rated
Tape Resistance PropertiesCorrosion-Resistant
Tape Sub-TypeGeneral Purpose Duct Tape
Tape Tensile Strength (lbs/inch)36
Tape Thickness (mil)10.5
Tape TypeDuct & Repair Tape
Temperature Range (°F)Up to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metalized duct tape is a cloth-backed tape that has been coated with a thin layer of metal. The cloth backing makes the tape conformable, and the metalized coating blends with ductwork, foil-covered sheathing and insulation.
Feature
Tape Thickness 10.5 mil Tape Brand TapeCase Common Industry Assembly Manufacturing General Maintenance Repair Warehouse Indoor and Outdoor Imperial Tape Length 60 yd Imperial Tape Width 2 in Maximum Tape Performance Temperature 200 Degrees F Minimum Tape Performance Temperature Not Rated Continuous Roll Series 175 Tape Backing Material Cotton Cloth Tape Adhesive Material Rubber Tape Sub-Type General Purpose Duct Tape Duct Repair Tape Adhesion to Steel 32 oz/in

Ulasan Produk

Tidak ada ulasan