Polyken Duct & Repair Tape (Lakban Tahan Api)

Sebelum PPN:
Rp439.900 - Rp3.899.900
Spesifikasi
Package Quantity1
Tape Adhesive FormatSingle-Sided
Tape Backing ConstructionCloth
Tape BrandPolyken
Tape ElongationNot Rated
Tape Sub-TypeFlame-Retardant Duct Tape
Tape TypeDuct & Repair Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flame-retardant duct tape has a cloth backing and a strong adhesive that is treated with a flame-extinguishing chemical. It is used with high-temperature applications such as sealing ductwork, insulating wiring, and environments that require flame-retardant materials.
Feature
Tape Thickness 12 mil Tape Brand Polyken Common Industry Aviation Construction General Maintenance Repair Indoor and Outdoor Imperial Tape Length 60 yd Imperial Tape Width 3 in Maximum Tape Performance Temperature 200 Degrees F Minimum Tape Performance Temperature 40 Degrees F Continuous Roll Series 225FR Tape Backing Material Polyethylene Coated Cloth Tape Adhesive Material Rubber Tape Sub-Type Flame-Retardant Duct Tape Duct Repair Tape Adhesion to Steel 66 oz/in

Ulasan Produk

Tidak ada ulasan