Gorilla Duct & Repair Tape (Lakban Bening / Lakban Perbaikan)

Sebelum PPN:
Rp209.900 - Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSF-listed sanitary friction-ring stem casters are built to satisfy the National Sanitation Foundation's (NSF) rigorous testing requirements for casters that are used in environments where they will be exposed to frequent washdowns, oils, or chemicals. They are used in food-service areas, food-manufacturing facilities, cleanrooms, and similar environments where sanitary conditions must be maintained. The casters have double ball swivel bearings that allow them to swivel smoothly.
Feature
Tape Thickness 16.75 mil Tape Brand Gorilla Common Industry General Maintenance Repair Indoor and Outdoor Imperial Tape Length 10 yd Imperial Tape Width 1 7/8 in Maximum Tape Performance Temperature 150 Degrees F Minimum Tape Performance Temperature 30 Degrees F Continuous Roll Tape Backing Material Polyethylene Coated Cloth Tape Adhesive Material Rubber Tape Sub-Type General Purpose Duct Tape Duct Repair Tape Adhesion to Steel 85 oz/in Metric Tape Length 9.1 m

Ulasan Produk

Tidak ada ulasan

Halaman Terkait