BAC INDUSTRIES Duct & Repair Tape (Lakban Hitam / Lakban Serbaguna)

Sebelum PPN:
Rp669.900
Spesifikasi
UNSPSC31201523
Common IndustryConstruction
Duct Tape GradeUtility
Duct Tape Length (yd)36
Duct Tape Primary MaterialCloth
Duct Tape TypeTarp Tape
Duct Tape Width (inch)3
EnvironmentIndoor and Outdoor
Imperial Tape (WxL) (inchxyd)3x36
Imperial Tape Length (yd)36
Imperial Tape Width (inch)3
Maximum Tape Performance TemperatureNot Rated
Metric Tape Length (m)32.9
Metric Tape Width (mm)76.2
Package Quantity1
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionCloth
Tape Backing MaterialPolyethylene Coated Cloth
Tape BrandBAC INDUSTRIES
Tape Dispensing FormContinuous Roll
Tape Duty RatingLight Duty
Tape ElongationNot Rated
Tape ShapeContinuous Roll
Tape Sub-TypeGeneral Purpose Duct Tape
Tape Tensile StrengthNot Rated
Tape Thickness (mil)7.5
Tape TypeDuct & Repair Tape
Temperature RangeNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose duct tape is a durable, coated, cloth-backed tape that conforms and adheres to surfaces using applied pressure. It is used for general, temporary repair and patching, as well as labeling, marking, and wire pulling.
Feature
Tape Thickness 7.5 mil Tape Brand BAC INDUSTRIES Common Industry Construction Indoor and Outdoor Imperial Tape Length 36 yd Imperial Tape Width 3 in Maximum Tape Performance Temperature Not Rated Minimum Tape Performance Temperature Not Rated Continuous Roll Series TBL Tape Backing Material Polyethylene Coated Cloth Tape Adhesive Material Rubber Tape Sub-Type General Purpose Duct Tape Duct Repair Tape Metric Tape Length 32.9 m Metric Tape Width 76.2 mm

Ulasan Produk

Tidak ada ulasan