JUSTRITE Drum Funnel & Accessories

Sebelum PPN:
Rp5.599.900 - Rp11.999.900
Spesifikasi
For Bung Hole Size (inch)2
For HoldingFlammable Liquid
Thread TypeNPS; NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass fire hose and hydrant plugs screw into hydrant or hose openings to cover and protect both internal and external threads from dirt and damage. Brass is more heat-resistant than aluminum and provides good strength, ductility, and corrosion resistance.
Feature
Drum Funnel Color Black For Bung Hole Size 2 in For Use With 30 gal Drums 55 gal Drums Funnel Material Polyethylene Overall Height 3 1/4 in Thread Type NPS NPT Body Color Black Lid Color Not Applicable Flame Arrestor Material Brass For Drum Capacity 30 gal 55 gal For Drum Head Type Closed Head For Holding Flammable Liquid Includes Flame Arrestor Yes Lid Type No Lid Outside Diameter 21 in Standards OSHA UL Listed Volume Capacity 2.5 gal

Ulasan Produk

Tidak ada ulasan