GUARDAIR Drum Dolly (Troli Drum)
#Grup produk P109361567
Spesifikasi
| UNSPSC | 24101503 |
|---|---|
| Adjustment Type | Not Adjustable |
| Assembled | Partially Assembled |
| Axle-Mounted Wheel Bearings | Ball Bearing |
| Axle-Mounted Wheel Dia. (inch) | 3 |
| Axle-Mounted Wheel Type | Solid |
| Axle-Mounted Wheel Width (inch) | 3 |
| Axle-Mounted Wheel/Tread Material | Rubber |
| Caster Brake Type | No Caster Brake |
| Caster Wheel Bearings | Ball Bearing |
| Caster Wheel Dia. (inch) | 2-1/2 |
| Caster Wheel Width (inch) | 3/4 |
| Caster Wheel/Tread Material | Rubber |
| Caster/Wheel Configuration | (2) Swivel, (2) Axle-Mounted |
| Caster/Wheel Mounting Location | Standard |
| Color | Black |
| Compatible with Product Type | Industrial Pneumatic Vacuums |
| Deck Height (inch) | 6 |
| Deck Shape | Round |
| Deck Type | Open |
| Features | Steel Handle |
| For Container Material | Plastic, Steel |
| For Maximum Container Diameter (inch) | 12 |
| For Maximum Container Height (inch) | 32 |
| For Surface Type | Concrete |
| Frame Gauge (ga) | 10 |
| Frame Material | Steel |
| Handle Type | Straight |
| Includes | Hardware |
| Includes Tilt Pedal | Without Tilt Pedal |
| Lip Height (inch) | 1-1/2 |
| Load Capacity (lbs) | 1000 |
| Method of Construction | Welded |
| Non-Marking Axle-Mounted Wheels | No |
| Outside Diameter (inch) | 22 |
| Overall Depth (inch) | 32-1/2 |
| Overall Height (inch) | 20-3/4 |
| Overall Width (inch) | 10-3/4 |
| Securing Mechanism | No Securing Mechanism |
| Weight (lbs) | 10 |
| for Cntnr Cap (gal) | 20 to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Open-deck drum dollies consist of a support ring with a large open space at the center that prevents debris from collecting on the dollies and allows them to be hung when not in use. The support ring has a raised edge that keeps drums from sliding off. These dollies weigh less and are easier to carry than solid-deck drum dollies.
Feature
Open-Deck Drum Dolly Load Capacity 1 000 lb For Cntnr Cap 20 gal to 30 gal Deck Height 6 in Deck Shape Round Deck Type Open For Container Material Plastic Steel For Maximum Container Diameter 12 in For Maximum Container Height 32 in Adjustment Type Not Adjustable Frame Material Steel Frame Gauge 10 ga Securing Mechanism No Securing Mechanism Axle-Mounted Wheel Dia 3 in Axle-Mounted Wheel Type Solid Caster Wheel Dia 2 1/2 in Caster Wheel/Tread Material RubberProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/frP109361567-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
