TAPECASE Isolasi Bolak Balik Splicing (Double Tape)

Sebelum PPN:
Rp149.900 - Rp1.799.900
Spesifikasi
UNSPSC31201517
Adhesion to Steel (oz/inch)167
Brand and SeriesTapeCase TC290
Common IndustryAssembly & Manufacturing; General Maintenance & Repair
EnvironmentIndoor and Outdoor
Imperial Tape Length (yd)36
Liner IncludedYes
Maximum Tape Performance Temperature (°F)200
Metric Tape Length (m)32.9
Minimum Tape Performance Temperature (°F)20
Package Quantity1
Product FormContinuous Roll
SeriesTC290
Surface CompatibilityABS; Acrylic; Glass; Metal; Nylon; Polycarbonate
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialVinyl Film
Tape BrandTapeCase
Tape ColorTransparent
Tape Core Diameter (inch)3
Tape ElongationNot Rated
Tape Sub-TypeDouble-Sided UPVC Splicing Tape
Tape Tensile Strength (lbs/inch)85
Tape Thickness (mil)8.5
Tape TypeDouble-Sided Splicing Tape
Temperature Range (°F)20 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This double-sided UPVC (unplasticized polyvinyl chloride) film splicing tape is extra high-strength to withstand rigorous splicing applications without peeling or breaking. It has a strong adhesive on both sides and a pull-away liner to assist with application. This tape is primarily used for splicing in high-speed web printing applications.
Feature
Tape Type Double-Sided Splicing Tape Tape Sub-Type Double-Sided UPVC Splicing Tape Tape Brand TapeCase Series TC290 Imperial Tape Length 36 yd Imperial Tape Width 1/4 in Imperial Tape WxL 1/4 in x 36 yd Maximum Tape Performance Temperature 200 Degrees F Minimum Tape Performance Temperature 20 Degrees F Common Industry Assembly Manufacturing General Maintenance Repair Indoor and Outdoor Continuous Roll Surface Compatibility ABS Acrylic Glass Metal Nylon Polycarbonate

Ulasan Produk

Tidak ada ulasan