SHURTAPE Isolasi Bolak Balik Splicing (Double Tape)
#Grup produk P109361345
Spesifikasi
| UNSPSC | 31201505 |
|---|---|
| Adhesion to Steel (oz/inch) | 65 |
| Brand and Series | Shurtape DF 065 |
| Common Industry | General Maintenance & Repair |
| Environment | Indoor Only |
| Imperial Tape (WxL) (inchxyd) | 15/16x36 |
| Imperial Tape Length (yd) | 36 |
| Imperial Tape Width (inch) | 15/16 |
| Liner Included | Yes |
| Liner Material | Paper |
| Maximum Tape Performance Temperature (°F) | 225 |
| Metric Tape Length (m) | 32.9 |
| Metric Width (mm) | 24 |
| Minimum Tape Performance Temperature (°F) | 50 |
| Package Quantity | 36 |
| Product Form | Continuous Roll |
| Series | DF 065 |
| Standards | CID A-A-180C; Grade B; Type II |
| Surface Compatibility | ABS; Acrylic; Composites; Glass; High Density Polypropylene (HDPE); Metal; Polycarbonate; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Paper |
| Tape Backing Material | Paper |
| Tape Brand | Shurtape |
| Tape Color | White |
| Tape Core Diameter (inch) | 3 |
| Tape Elongation (%) | 3 |
| Tape Resistance Properties | Water-Resistant |
| Tape Sub-Type | Double-Sided Paper Splicing Tape |
| Tape Tensile Strength (lbs/inch) | 33 |
| Tape Thickness (inch) | 1/16 |
| Tape Type | Double-Sided Splicing Tape |
| Temperature Range (°F) | 50 to 225 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ERB Safety hard hat suspensions are used to replace worn, damaged, or aged suspensions in compatible ERB Safety-branded hard hats. Hard hat suspensions should be inspected regularly and replaced when suspensions are more than one year old or when they show signs of wear and tear.
Feature
Tape Type Double-Sided Splicing Tape Tape Sub-Type Double-Sided Paper Splicing Tape Tape Brand Shurtape Series DF 065 Imperial Tape Length 36 yd Imperial Tape Width 15/16 in Imperial Tape WxL 15/16 in x 36 yd Maximum Tape Performance Temperature 225 Degrees F Minimum Tape Performance Temperature 50 Degrees F Common Industry General Maintenance Repair Indoor Only Continuous RollProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9lP109361345-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
