TAPECASE Isolasi Bolak Balik Foam Shape (Double Tape)

Sebelum PPN:
Rp139.900 - Rp469.900
Spesifikasi
UNSPSC31201527
Adhesion to Steel (oz/inch)90
Common IndustryAssembly & Manufacturing; Construction; General Maintenance & Repair
EnvironmentIndoor and Outdoor
Foam Density TypeConformable
Liner IncludedYes
Liner MaterialKraft Paper
Maximum Tape Performance Temperature (°F)210
Minimum Tape Performance Temperature (°F)20
Package Quantity25
Surface CompatibilityABS; Acrylic; Composites; Glass; High Density Polypropylene (HDPE); Metal; Nylon; Polycarbonate; Polyester; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints; Wood
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialPolyethylene Foam
Tape BrandTapeCase
Tape ElongationNot Rated
Tape Sub-TypeDouble-Sided Conformable Foam Tape Shapes
Tape Tensile Strength (lbs/inch)85
Tape Thickness (inch)1/16
Tape TypeDouble-Sided Foam Tape Shapes
Temperature Range (°F)20 to 210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These precut shapes of foam tape are conformable and have a strong, double-sided adhesive with a pull-away liner. This foam tape adheres to uneven surfaces and is used to mount signs, nameplates, and dispensers to walls and doors without the use of hardware and tools. Tape shapes eliminate the need to trim tape to cover a surface or area.
Feature
Tape Type Double-Sided Foam Tape Shapes Tape Sub-Type Double-Sided Conformable Foam Tape Shapes Tape Brand TapeCase Series FTC Imperial Tape WxL 3/4 in dia Maximum Tape Performance Temperature 210 Degrees F Minimum Tape Performance Temperature 20 Degrees F Imperial Tape Shape Diameter 3/4 in Common Industry Assembly Manufacturing Construction General Maintenance Repair Indoor and Outdoor Disc

Ulasan Produk

Tidak ada ulasan