TAPECASE Isolasi Bolak Balik Foam (Double Tape)

Sebelum PPN:
Rp289.900 - Rp449.900
Spesifikasi
UNSPSC31201505
Adhesion to Steel (oz/inch)96
Common IndustryAssembly & Manufacturing; Construction; General Maintenance & Repair
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeConformable
Imperial Tape Length (yd)5
Liner IncludedYes
Maximum Tape Performance Temperature (°F)150
Metric Tape Length (m)4.6
Minimum Tape Performance Temperature (°F)20
Package Quantity1
Product FormContinuous Roll
Surface CompatibilityABS; Acrylic; Composites; Glass; High Density Polypropylene (HDPE); Nylon; Polycarbonate; Polyester; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints; Metal
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialVinyl Foam
Tape BrandTapeCase
Tape Core Diameter (inch)1.5
Tape ElongationNot Rated
Tape Length (yd)5
Tape Sub-TypeDouble-Sided Conformable Foam Tape
Tape Tensile Strength (lbs/inch)60
Tape TypeDouble-Sided Foam Tape
Temperature Range (°F)20 to 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of foam tape are conformable and have a strong, double-sided adhesive with a pull-away liner. The thick foam fills gaps in irregular or mismatched surfaces, such as tile or brick, to provide an even adhesive base for mounting items. It is intended for indoor use to mount signs, nameplates, and dispensers.
Feature
Tape Type Double-Sided Foam Tape Tape Sub-Type Double-Sided Conformable Foam Tape Tape Brand TapeCase Series VF32 Imperial Tape Length 5 yd Imperial Tape Width 3/4 in Imperial Tape WxL 3/4 in x 5 yd Maximum Tape Performance Temperature 150 Degrees F Minimum Tape Performance Temperature 20 Degrees F Common Industry Assembly Manufacturing Construction General Maintenance Repair Indoor and Outdoor Continuous Roll

Ulasan Produk

Tidak ada ulasan