SUMMIT BY FASTENATION Isolasi Bolak Balik Foam (Double Tape)

Sebelum PPN:
Rp589.900 - Rp2.399.900
Spesifikasi
UNSPSC31201505
Common IndustryAssembly & Manufacturing; Automotive; Aviation; Construction; Electronics; Food & Beverage; General Maintenance & Repair; Healthcare; Metalworking; Safety; Warehouse
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeConformable
Imperial Tape Length (yd)36
Liner IncludedYes
Metric Tape Length (m)32.9
Package Quantity1
Product FormContinuous Roll
Sub BrandSummit
Surface CompatibilityABS; Acrylic; Composites; Glass; High Density Polypropylene (HDPE); Polycarbonate; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints; Metal
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialPolyester Foam
Tape ColorTransparent
Tape Core Diameter (inch)3
Tape Length (yd)36
Tape Resistance PropertiesChemical-Resistant; Heat-Resistant; Solvent-Resistant; UV-Resistant
Tape Sub-TypeDouble-Sided Conformable Foam Tape
Tape Thickness (inch)1/32
Tape TypeDouble-Sided Foam Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of foam tape are conformable and have a strong, double-sided adhesive with a pull-away liner. The thick foam fills gaps in irregular or mismatched surfaces, such as tile or brick, to provide an even adhesive base for mounting items. It is intended for indoor use to mount signs, nameplates, and dispensers.
Feature
Tape Type Double-Sided Foam Tape Tape Sub-Type Double-Sided Conformable Foam Tape Tape Brand Falcon Tape Sub-Brand Summit Series FADC4373 Imperial Tape Length 36 yd Imperial Tape Width 1/2 in Imperial Tape WxL 1/2 in x 36 yd Maximum Tape Performance Temperature 320 Degrees F Minimum Tape Performance Temperature 40 Degrees F

Ulasan Produk

Tidak ada ulasan