FASTENFOAM BY FASTENATION Isolasi Bolak Balik Foam (Double Tape)

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC31201527
Adhesion to Steel (oz/inch)100
Brand and SeriesFastenation FASTENfoam 1232
Common IndustryAssembly & Manufacturing; Automotive; Aviation; Construction; Electronics; General Maintenance & Repair; Metalworking; Safety; Warehouse
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeConformable
Imperial Tape (WxL) (inchxyd)1x72
Imperial Tape Length (yd)72
Imperial Tape Width (inch)1
Liner IncludedYes
Maximum Tape Performance Temperature (°F)180
Metric Tape Length (m)65.8
Metric Width (mm)25.4
Minimum Tape Performance Temperature (°F)10
Package Quantity1
Product FormContinuous Roll
Series1232
Sub BrandFASTENfoam
Surface CompatibilityABS; Acrylic; Glass; High Density Polypropylene (HDPE); Polycarbonate; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polystyrene (PS); Wood; Metal
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialPolyethylene Foam
Tape BrandFastenation
Tape ColorWhite
Tape Core Diameter (inch)3
Tape Elongation (%)230
Tape Length (ft)216
Tape Resistance PropertiesChemical-Resistant; Heat-Resistant; Solvent-Resistant; UV-Resistant
Tape Sub-TypeDouble-Sided Conformable Foam Tape
Tape Tensile Strength (lbs/inch)100
Tape Thickness (inch)1/16
Tape TypeDouble-Sided Foam Tape
Tape Width (inch)1
Temperature Range (°F)10 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of foam tape are conformable and have a strong, double-sided adhesive with a pull-away liner. The thick foam fills gaps in irregular or mismatched surfaces, such as tile or brick, to provide an even adhesive base for mounting items. It is intended for indoor use to mount signs, nameplates, and dispensers.
Feature
Tape Type Double-Sided Foam Tape Tape Sub-Type Double-Sided Conformable Foam Tape Tape Brand Fastenation Sub-Brand FASTENfoam Series 1232 Imperial Tape Length 72 yd Imperial Tape Width 1 in Imperial Tape WxL 1 in x 72 yd Maximum Tape Performance Temperature 180 Degrees F Minimum Tape Performance Temperature 10 Degrees F Common Industry Assembly Manufacturing Automotive Aviation Construction Electronics General Maintenance Repair Metalworking Safety Warehouse

Ulasan Produk

Tidak ada ulasan