BRADY Double-Sided Foam Tape (Isolasi Bolak Balik)

Sebelum PPN:
Rp2.499.900 - Rp2.699.900
Spesifikasi
Brand and SeriesBrady Bradyfoam
Common IndustrySafety
EnvironmentIndoor and Outdoor
Foam Cell TypeOpen
Foam Density TypeConformable
Imperial Tape Length (yd)36
Liner IncludedNo Liner
Maximum Tape Performance Temperature (°F)180
Metric Tape Length (m)32.9
Minimum Tape Performance Temperature (°F)30
Package Quantity1
Product FormContinuous Roll
RemovableNo
SeriesBradyfoam
Sub BrandBradyfoam
Surface CompatibilityHigh Density Polypropylene (HDPE); Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionFoam
Tape Backing MaterialPolyethylene Foam
Tape BrandBrady
Tape ColorWhite
Tape ElongationNot Rated
Tape Length (yd)36
Tape Sub-TypeDouble-Sided Conformable Foam Tape
Tape Tensile StrengthNot Rated
Tape Thickness (inch)1/16
Tape TypeDouble-Sided Foam Tape
Temperature Range (°F)30 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This floor marking tape includes printed messages on the tape to alert personnel of hazards, inform them of restricted areas, or remind them to wear protective gear. Messages are printed repeatedly along the length of the tape in high-contrasting bold lettering for easy visibility.
Feature
Tape Type Double-Sided Foam Tape Tape Sub-Type Double-Sided Conformable Foam Tape Tape Brand Brady Sub-Brand Bradyfoam Series Bradyfoam Imperial Tape Length 36 yd Imperial Tape Width 1 in Imperial Tape WxL 1 in x 36 yd Maximum Tape Performance Temperature 180 Degrees F Minimum Tape Performance Temperature 30 Degrees F Common Industry Safety Indoor and Outdoor Continuous Roll

Ulasan Produk

Tidak ada ulasan