USA SEALING Isolasi Bolak Balik Film Shape (Double Tape)

Sebelum PPN:
Rp199.900
Spesifikasi
UNSPSC31201505
Maximum Tape Performance Temperature (°F)190
Product FormStrip
Tape Adhesive MaterialAcrylic
Tape Backing MaterialAcrylic Film
Tape ColorClear
Tape Elongation (%)800
Tape Tensile Strength (lbs/inch)100
Tape Thickness (mil)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These precut strips of double-sided film tape have a strong adhesive on both sides and a pull-away liner. It is intended for one-time, permanent mounting of light-duty items such as signs, nameplates, or point-of-purchase (POP) displays. Tape shapes eliminate the need to trim tape to cover a surface or area.
Feature
Maximum Tape Performance Temperature 190 Degrees F Strip Tape Thickness 40 mil Tape Adhesive Material Acrylic Tape Backing Material Acrylic Film Tape Color Clear Tape Tensile Strength 100 lb/in Tape Elongation 800 Percent

Ulasan Produk

Tidak ada ulasan