THE GORILLA GLUE COMPANY Isolasi Bolak Balik Film (Double Tape)

Sebelum PPN:
Rp269.900 - Rp439.900
Spesifikasi
UNSPSC31201505
Product FormContinuous Roll

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of double-sided general purpose film tape have a strong adhesive on both sides and a pull-away liner. It is intended for one-time, permanent bonding of materials together or mounting of light-duty items such as signs, nameplates, or point-of-purchase (POP) displays.
Feature
Maximum Tape Performance Temperature 40 Degrees F Continuous Roll Tape Thickness 14 mil Standards ASTM D3330 Tape Adhesive Material Natural and Synthetic Rubber Adhesive Tape Color Clear Tape Tensile Strength 41 lb/in Tape Core Diameter 3 in Tape Elongation 10 Percent

Ulasan Produk

Tidak ada ulasan

Halaman Terkait