SHURTAPE Isolasi Bolak Balik Film (Double Tape)

Sebelum PPN:
Rp9.999.900
Spesifikasi
UNSPSC31201505
Adhesion to Steel (oz/inch)65
Brand and SeriesShurtape DP 050
Common IndustryElectronics; General Maintenance & Repair
EnvironmentIndoor Only
Imperial Tape (WxL) (inchxyd)1-7/8x54-3/4
Imperial Tape Length (yd)54-3/4
Imperial Tape Width (inch)1-7/8
Liner IncludedYes
Liner MaterialPoly Coated Kraft
Maximum Tape Performance Temperature (°F)175
Metric Tape Length (m)50
Metric Width (mm)48
Minimum Tape Performance Temperature (°F)-4
Package Quantity24
Product FormContinuous Roll
SeriesDP 050
StandardsASTM; PSTC
Surface CompatibilityABS; Acrylic; Composites; High Density Polypropylene (HDPE); Nylon; Polycarbonate; Polyester; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Rubber
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialPolyester Film
Tape BrandShurtape
Tape ColorClear
Tape Core Diameter (inch)3
Tape Elongation (%)100
Tape Resistance PropertiesMoisture-Resistant
Tape Sub-TypeDouble-Sided General Purpose Film Tape
Tape Tensile Strength (lbs/inch)16
Tape Thickness (mil)3.5
Tape TypeDouble-Sided Film Tape
Temperature Range (°F)-4 to 175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tape Type Double-Sided Film Tape Tape Sub-Type Double-Sided General Purpose Film Tape Tape Brand Shurtape Series DP 050 Imperial Tape Length 54 11/16 yd Imperial Tape Width 1 7/8 in Imperial Tape WxL 1 7/8 in x 54 3/4 yd Maximum Tape Performance Temperature 175 Degrees F Minimum Tape Performance Temperature -4 Degrees F Common Industry Electronics General Maintenance Repair Indoor Only Continuous Roll

Ulasan Produk

Tidak ada ulasan