FAST CAP Isolasi Bolak Balik Film (Double Tape)

Sebelum PPN:
Rp419.900 - Rp839.900
Spesifikasi
UNSPSC41114201
Adhesion to Steel (oz/inch)110
Brand and SeriesFastCap Speedtape
Common IndustryConstruction
EnvironmentIndoor Only
Imperial Tape Length (yd)16-3/4
Liner IncludedYes
Liner MaterialPolycoated
Maximum Tape Performance Temperature (°F)75
Metric Tape Length (m)15.2
Minimum Tape Performance Temperature (°F)65
Package Quantity1
Product FormContinuous Roll
Sub BrandSpeedtape
Surface CompatibilityWood
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialPolyester Film
Tape BrandFastCap
Tape ColorTransparent
Tape Core Diameter (inch)3.5
Tape ElongationNot Rated
Tape Resistance PropertiesHeat-Resistant
Tape Sub-TypeDouble-Sided General Purpose Film Tape
Tape Tensile StrengthNot Rated
Tape Thickness (mil)5.5
Tape TypeDouble-Sided Film Tape
Temperature Range (°F)65 to 75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tape Type Double-Sided Film Tape Tape Sub-Type Double-Sided General Purpose Film Tape Tape Brand FastCap Sub-Brand Speedtape Imperial Tape Length 16 11/16 yd Imperial Tape Width 2 in Imperial Tape WxL 2 in x 16 3/4 yd Maximum Tape Performance Temperature 75 Degrees F Minimum Tape Performance Temperature 65 Degrees F Common Industry Construction Indoor Only Continuous Roll Surface Compatibility Wood Tape Thickness 5.5 mil Adhesion to Steel 110 oz/in Liner Included Yes

Ulasan Produk

Tidak ada ulasan