SHURTAPE Isolasi Bolak Balik Mounting Karpet (Double Tape)
#Grup produk P109360902
Spesifikasi
| UNSPSC | 31201523 |
|---|---|
| Adhesion to Steel (oz/inch) | 32 |
| Brand and Series | Shurtape DF 642 |
| Common Industry | Assembly & Manufacturing; General Maintenance & Repair; Warehouse |
| Environment | Indoor Only |
| Imperial Tape (WxL) (inchxyd) | 1-7/8x25-1/4 |
| Imperial Tape Length (yd) | 25-1/8 |
| Imperial Tape Width (inch) | 1-7/8 |
| Liner Included | Yes |
| Liner Material | Flat Paper |
| Maximum Tape Performance Temperature (°F) | 225 |
| Metric Tape Length (m) | 23 |
| Metric Width (mm) | 48 |
| Minimum Tape Performance Temperature (°F) | 50 |
| Package Quantity | 24 |
| Product Form | Continuous Roll |
| Series | DF 642 |
| Standards | ASTM; PSTC |
| Surface Compatibility | Nylon; Polyester; Polyethylene (PE) |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Cloth |
| Tape Backing Material | Polyester Coated Cloth |
| Tape Brand | Shurtape |
| Tape Color | White |
| Tape Elongation (%) | 10 |
| Tape Tensile Strength (lbs/inch) | 32 |
| Tape Thickness (mil) | 13 |
| Tape Type | Double-Sided Carpet Mounting Tape |
| Temperature Range (°F) | 50 to 225 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cloth-backed tape has a rubber adhesive on both sides and is used to mount carpet. The pull-away liner facilitates easy unwinding and can be left in place until the carpet is ready to be attached. This tape is often used for temporary carpeting of large areas.
Feature
Tape Type Double-Sided Carpet Mounting Tape Tape Brand Shurtape Series DF 642 Imperial Tape Length 25 1/8 yd Imperial Tape Width 1 7/8 in Imperial Tape WxL 1 7/8 in x 25 1/4 yd Maximum Tape Performance Temperature 225 Degrees F Minimum Tape Performance Temperature 50 Degrees F Common Industry Assembly Manufacturing General Maintenance Repair Warehouse Indoor Only Continuous Roll Surface Compatibility Nylon Polyester Polyethylene (PE) Tape Thickness 13 milProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/p2P109360902-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
