Harris Label Biohazard DOT Handling and Placard (Label Peringatan Limbah)

Sebelum PPN:
Rp239.900
Spesifikasi
UNSPSC55121606
Background ColorOrange
DOT/UN Product FormLabel
Handling Label/Placard TypeWaste
Label Height (inch)7/8
Label Width (inch)7/8
Labels per Roll750
LanguageEnglish
MaterialPaper
MessageBiohazard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-duty standard plate casters mount to the bottom of carts, dollies, platform trucks, tool boxes, storage racks, and other industrial equipment that will be moved manually at moderate speeds. They are suitable for transporting loads along smooth, flat surfaces in areas where the casters won't encounter shock loading, such as shops, docks, warehouses, waste-disposal areas, manufacturing plants, and other industrial settings. These casters have zinc-plated steel frames. Swivel versions of these casters have double ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
Feature
DOT Label Language English Handling Label/Placard Type Waste DOT/UN Product Form Label Message Biohazard Label Width 7/8 in Label Height 7/8 in Material Paper Labels per Roll 750 Background Color Orange Package Quantity 750

Ulasan Produk

Tidak ada ulasan