VESTIL Dock Leveler

Sebelum PPN:
Rp57.999.900
Spesifikasi
UNSPSC24101801
Bumper Size (inch)2x8x18
Closed Depth (inch)15
Dock Leveler ItemEdge of Dock Leveler
Dock Leveler Lift MechanismMechanical Spring Counterbalance
IncludesHandle for Manual Operation
Load Capacity (lbs)30000
Open Depth (inch)27
Overall Width (inch)93
Service Height Range (inch)5 Above or Below Dock
Usable Width (inch)66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mechanical spring counterbalance helps to lift each of these edge-of-dock levelers. The dock leveler lip and ramp creates a smooth path for any trailers that are transitioning from one surface to a lower/higher one. Position one of these levelers by lifting the self-storing handle and pulling it to the dock floor. The latch assembly activates the lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to a stored position.
Feature
Edge of Dock Leveler Dock Leveler Lift Mechanism Mechanical Spring Counterbalance 30 000 lb Load Capacity Service Height Range 5 in Above or Below Dock Overall Width 93 in Usable Width 66 in Bumper Size 2 in x 8 in x 18 in Includes Handle for Manual Operation Open Depth 27 in Closed Depth 15 in

Ulasan Produk

Tidak ada ulasan