BLUFF Dock Leveler

Sebelum PPN:
Rp53.999.900 - Rp69.999.900
Spesifikasi
UNSPSC24101801
Bumper Size (inch)13x5x10
Closed Depth (inch)17
Dock Leveler ItemEdge of Dock Leveler
Dock Leveler Lift MechanismMechanical Spring Counterbalance
IncludesHandle
Service Height Range (inch)5 Above or Below Dock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vented front-brim (Type 1, Class C) hard hats are vented to help dissipate heat and have a front brim to protect the face from sun, reduce glare, and help shed rain. Type 1 hard hats protect wearers from vertical impacts. Vents on Class C hard hats allow a clear path for electrical arcing, so they should not be used in locations where electrical hazards are present. While full-brim hard hats are used outdoors and in harsh sunlight, front-brim hard hats are used indoors, and locations where the sun is less harsh.
Feature
Edge of Dock Leveler Dock Leveler Lift Mechanism Mechanical Spring Counterbalance 30 000 lb Load Capacity Service Height Range 5 in Above or Below Dock Overall Width 100 in Usable Width 78 in Bumper Size 13 in x 5 in x 10 in Includes Handle Open Depth 27 3/4 in Closed Depth 17 in

Ulasan Produk

Tidak ada ulasan