BOWMAN DISPENSERS Dispenser for Protective Clothing

Sebelum PPN:
Rp959.900 - Rp1.099.900
Spesifikasi
ColorClear
Dispenser StyleTray
MaterialPETG
Mounting LocationWall
Number of Compartments1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Colored hanging and stacking bins create color-coded storage systems to separate and distinguish items housed in the same area. They are commonly used in warehouses or manufacturing facilities. Plastic bins are lightweight, durable, and reusable.
Feature
Bouffant/Shoe Cover Dispenser Center-to-Center Mounting Hole Spacing 5 1/16 in Color White Dispenser Capacity 1 Box Dispenser Style Tray Dispensing Method Open Front and Open Top Material Steel Mounting Location Wall Number of Compartments 1 Overall Depth 5 5/16 in Overall Height 10 in Overall Width 10 1/16 in Products Dispensed Bouffants (Boxed) Shoe Covers (Boxed)

Ulasan Produk

Tidak ada ulasan