ENPAC Decontamination Shower & Equipment

Sebelum PPN:
Rp7.599.900 - Rp9.699.900
Spesifikasi
UNSPSC76131601
Capacity (gal)100
ColorYellow
For use withHazardous Spills
Height (inch)8
MaterialPolyethylene
StandardsEPA 40 CFR 264.175; SPCC and NPDES
Width (ft)6-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-heavy-duty standard plate casters have forged steel frames, tapered roller thrust bearings, and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use, and withstand more shock and impact from rolling over rough or uneven ground than light-duty, medium-duty, and heavy-duty standard plate casters. The casters are installed onto the bottom of dumpsters, trailer frames, die carts, and other heavy equipment used in industrial areas such as manufacturing plants, construction sites, and assembly plants. Swivel versions of these casters have hardened bearing raceways and large-diameter hardened ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
Feature
Containment Pool Capacity 100 gal Color Yellow Height 8 in Width 6 1/4 ft Features 100 gal Decon Hazmat Pool has a Lower Sidewall for Easy Entry and Exit Custom Sizes Available Extreme Chemical Resistance Multiple Sizes Available For Use With Hazardous Spills Material Polyethylene Standards EPA 40 CFR 264.175 SPCC and NPDES

Ulasan Produk

Tidak ada ulasan