Eagle Decontamination Shower & Equipment

Sebelum PPN:
Rp7.299.900
Spesifikasi
UNSPSC24101907
Capacity (gal)100
ColorYellow
FeaturesAbrasion and Chemical Resistance; Cold Crack Resistant to -60° F; Excellent Puncture; Lightweight Design; Resistant to a Wide Range of Chemicals
Height (inch)8
MaterialPVC Coated Fabric
StandardsEPA 40 CFR 264.175; NPDES; SPCC
Sub BrandContainment Pool

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This containment equipment holds decontamination shower wastewater to prevent run off that can contaminate surrounding areas.
Feature
Hazmat Pool Capacity 100 gal Color Yellow Height 8 in Features Abrasion and Chemical Resistance Cold Crack Resistant to -60 Degrees F Excellent Puncture Lightweight Design Resistant to a Wide Range of Chemicals Material PVC Coated Fabric Standards EPA 40 CFR 264.175 NPDES SPCC

Ulasan Produk

Tidak ada ulasan