CORTECH Container Box Cube Truck (Kontainer)
#Grup produk P109359304
Spesifikasi
| UNSPSC | 24101501 |
|---|---|
| Bushel Capacity (bu) | 15 |
| Capacity (L) | ±526.7 |
| Caster Brake Type | No Brake Included |
| Caster Wheel Dia. (inch) | 5 |
| Caster Wheel Type | Standard |
| Caster Wheel/Tread Material | Rubber |
| Caster/Wheel Configuration | (2) Rigid; (2) Swivel |
| Caster/Wheel Mounting Location | Standard |
| Container Legend | None |
| Container material | Polyethylene |
| Cube Truck Type | Standard |
| Cubic Foot Capacity (ft³) | 18.6 |
| Cubic Yard Capacity (cu.yd) | 0.69 |
| Dimensions (mm) | 1365x798x979 |
| Frame Material | No Frame |
| Includes | Break Resistant Polyethylene; Only Metal Parts Are Casters Secured With Tamperproof Inserts |
| Lid/Cover Type | No Lid/Cover |
| Load Capacity (lbs) | 1000 |
| Mobility Option | Manual |
| Number of Drain Holes | 1 |
| Overall Height (inch) | 38 |
| Overall Length (inch) | 53 |
| Overall Width (inch) | 31 |
| Standards | FDA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy-drain cube trucks have a built-in drain that allows the trucks' container to be washed out and drained. Also known as correctional facility cube trucks, these trucks are used for laundry, cleaning, and waste collection in correctional facilities. The trucks have two handles that allow them to be steered from either side, and the handles can hold spray bottles, liners, and other cleaning supplies. The trucks' handles and body are made from break-resistant plastic, and the trucks' casters are attached with tamper-resistant mounts.
Feature
Dual-Handle Cube Truck Cubic Foot Capacity 18.6 cu ft Load Capacity 1 000 lb Bushel Capacity 15 bu Overall Length 53 in Overall Height 38 in Overall Width 31 in Overall LxWxH 53 in x 31 in x 38 in Color White Container Material Polyethylene Cube Truck Type Standard Includes Break Resistant Polyethylene Only Metal Parts Are Casters Secured With Tamperproof Inserts Standards FDA Optional Lid Mfg. Model No CC2L Cubic Yard Capacity 0.69 cu yd Mobility Option ManualProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8gP109359304-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
