NANUK CASES Convoluted Foam & Divider Set

Sebelum PPN:
Rp2.699.900 - Rp4.599.900
Spesifikasi
UNSPSC24141603
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement face shield visors fit MSA-brand face shields. Face shield visors attach to headgear to protect the eyes, nose, mouth, and chin from impact and liquid splash while allowing workers to clearly see the workpiece.
Feature
Padded Divider Set Black Length 18 in Width 13 in Height 4 1/2 in Hook-and-Loop Attachment Type Number of Pieces 17 For Use With Mfr No 930 Nanuk Case Includes (1) Base (1) Convoluted Foam Pad (13) Short Dividers (2) Long Dividers

Ulasan Produk

Tidak ada ulasan