MOLDED FIBERGLASS Conveyor Assembly & Dryer Tray (Nampan)

Sebelum PPN:
Rp589.900 - Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crane Dynamometers are engineered to help weigh heavy objects with cranes. They feature digital operation, and are available with corded or wireless remote controls to help change units or zero and tare out weight from a safe distance. Some remote controls even display measured data. Models without remote controls display data directly on the scale. Dynamometers are available to safely weigh loads ranging from 1000 lb. to 100,000 lb. Be sure to select a scale capable of accommodating weight in your specific application.
Feature
Tray with Drop Sides Bottom Inside Length 24 3/8 in Bottom Inside Width 19 1/4 in Inside Height 7/8 in Color Black Electrostatic Discharge Yes Material Fiberglass Reinforced Composite Overall Height 1 in Overall Length 22 1/2 in Overall Width 20 in Weight Capacity 200 lb Drop Sides Yes Stackable No Maximum Operating Temperature 250 Degrees F Minimum Operating Temperature -60 Degrees F Pack Quantity 1 Resistant To Alkaline Solutions Cutting Oils Greases Mild Acids Solvents

Ulasan Produk

Tidak ada ulasan