TAPECASE Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)

Sebelum PPN:
Rp139.900 - Rp929.900
Spesifikasi
UNSPSC31201521
Breaking Strength (lbs/inch)36
Imperial Tape Length (ft)18
ItemFoil Tape
Liner IncludedYes
Maximum Tape Performance Temperature (°F)248
Metric Tape Length (m)5.5
Minimum Tape Performance Temperature (°F)-40
Product FormContinuous Roll
Shielding EffectivenessNot Rated
Specifications MetUL Listed
StandardsUL 510
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoil
Tape Backing MaterialCopper
Tape ColorCopper
Tape PropertiesEMI Shielding
Tape Resistance PropertiesHeat-Resistant; Oil-Resistant; Oxidation-Resistant; Solvent-Resistant
Tape Tensile Strength (lbs/inch)25
Tape Thickness (mil)3.5
Tape TypeFoil
Voltage Rating (V)Not Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The non-conductive acrylic adhesive on this tape provides a secure bond that resists heat, oxidation, and discoloration. The foil backing is solderable for joining components. This tape is designed for EMI/RFI shielding applications where the non-conductive adhesive does not drain the static charge to a grounded surface.
Feature
Conductive Electrical Tape Tape Backing Material Copper 2 in 18 ft Tape Color Copper Tape Sub-Type Non-Conductive Adhesive Foil Tape Adhesive Material Acrylic 3.5 mil TapeCase CFL-5A Minimum Tape Performance Temperature -40 Degrees F Maximum Tape Performance Temperature 248 Degrees F Voltage Rating Not Rated Shielding Effectiveness Not Rated Liner Included Yes Product Form Continuous Roll Tape Adhesive Format Single-Sided

Ulasan Produk

Tidak ada ulasan