HALLOWELL Closed Metal Shelving

Sebelum PPN:
Rp25.999.900
Spesifikasi
UNSPSC24102004
AssembledUnassembled
ColorGray/Blue
Duty RatingHeavy-Duty
FinishPowder Coated
Frame MaterialSteel
Includes(2) Set of Side Panels; (32) Clips; Foot Plates; Set of Back Panels
Load Capacity per Shelf (lbs)1250
Manufacturer Part NumberH7523-2407PB
Mounting Hardware RequiredYes
Number of Shelves8
Overall Depth (inch)24
Overall Height (inch)84
Overall Width (inch)36
Post ConstructionBead; Angle
Post Gauge (ga)14
Shelf Gauge (ga)18
Shelf StyleSolid
Shelving ConfigurationStarter
Shelving MaterialSteel
Whole Unit Load Capacity (lbs)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
H-post closed metal shelving units have tubular posts that can support very heavy loads in high-density, high-rise shelving systems where shelving units are stacked vertically. Heavy-duty shelving units generally are sturdier and can hold more weight than light-duty or medium-duty shelving units. Starter units can be used as standalone units. Add-on units connect to compatible starter or add-on units to create or expand a multi-unit shelving system. Each add-on unit shares posts with the unit it connects to, which saves space compared to placing multiple standalone units side by side. These shelving units include panels that install onto their posts to enclose their shelves and stabilize the shelving units. They use clips to anchor and support their shelves on their posts, and the clips can be moved to adjust the height of the shelves on the posts.
Feature
Metal Shelving Gray/Blue Powder Coated Frame Material Steel Load Capacity per Shelf 1 250 lb Whole Unit Load Capacity 10 000 lb Number of Shelves 8 Overall Depth 24 in Overall Height 84 in Overall Width 36 in Post Construction Angle Bead Shelf Configuration Starter Shelf Style Solid Shelving Material Steel Assembled Unassembled Shelving Gauge 18 ga Post Gauge 14 ga Shelf Adjustment Increments 1 1/2 in Mounting Hardware Required Yes Includes Mounting Hardware Yes

Ulasan Produk

Tidak ada ulasan